Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI CRIMP TOOL SET 1-1/4-2

  • Mfr # 508-281

  • Zoro # G3042124


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1-1/4" to 2"
Includes
1-1/4", 1-1/2" and 2” Adapters; Go/No Go Gauge; 22mm Deep Well Socket, Allen Wrench, Batteries and Replacement Screws; Plastic Case
Standards
ASTM F1807/2098
Tube Capacity (In.)
1-1/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508-281
Zoro #
G3042124
UPC #
662545116860
Country of Origin
China

Dimensions

Size
1-1/4" to 2"

Details

Material
Steel
Includes
1-1/4", 1-1/2" and 2” Adapters; Go/No Go Gauge; 22mm Deep Well Socket, Allen Wrench, Batteries and Replacement Screws; Plastic Case
Standards
ASTM F1807/2098
Tube Capacity (In.)
1-1/4 in to 2 in
Connection Type
Large Diameter Crimp Tool Set

Description

Large crimp tool set for copper crimp ring, includes adapters, go/no gauge & case (ASTM F1807/2098)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.