Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK NUT w/WASH 1-1/2-2" T-431

  • Mfr # 900-409

  • Zoro # G1840748


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Length
1 in
Width (In.)
1 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-409
Zoro #
G1840748
UPC #
662545093390
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Width (In.)
1 in
Height
1/2 in

Description

PACK NUT w/WASH 1-1/2-2" T-431

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.