Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T551/T552 PTFE FLANGE

  • Mfr # 900-061

  • Zoro # G1845395


product price: $0.65
/ea
Sold in multiples of 13 for $8.45

Key Features

Connection Type
Fits T-551 and T-552
Size
0
Material of Construction
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-061
Zoro #
G1845395
UPC #
662545017891
Country of Origin
Taiwan, Province of China

Dimensions

Size
0

Details

Item
Flange
Connection Type
Fits T-551 and T-552
Material of Construction
PTFE

Description

T551/T552 PTFE FLANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.