Transparent Push-to-Connect Fittings, 1/2in Push Fitx 3/4in MNPT Adapter

  • Mfr # 457-754

  • Zoro # G412345741


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Basic Fitting Material
PPSU
Color
Clear
Standards
ASSE 1061,ANSI 14, ANSI 61, ANSI 372, ASME B1.20.1, Third Party Certified
Application
PE-RT, PEX, Copper, CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-754
Zoro #
G412345741
UPC #
662545146188
Country of Origin
China

Details

Basic Fitting Material
PPSU
Color
Clear
Standards
ASSE 1061,ANSI 14, ANSI 61, ANSI 372, ASME B1.20.1, Third Party Certified
Application
PE-RT, PEX, Copper, CPVC

Description

ClearLOC stands out with its transparent body and Stainless Steel end connection points.


  • The transparent body lets users visually verify the connection point, ensuring that the tube touches the integrated stop.
  • The Stainless Steel collars also provide durability and stability, ensuring a secure connection.
  • ClearLOC unique transparent body lets you see connections as they're made. They install up to 50% faster than other push-fits by eliminating the need to measure and mark insertion depths. All you have to do is CUT the tube, INSERT it into the fitting, and CONFIRM with a glance that it reached the stop.
  • ClearLOC fittings are made from the same durable PPSU material as traditional PEX fittings, minus the flow restrictions. The stainless steel grip rings resist pullout, even under pressures that exceed ASSE 1061 requirements by 300%.
  • ClearLOC fittings are fully certified for behind-the-wall use but can be safely removed and reused up to 12 times, allowing for plumbing lines to be expanded or reconfigured.
  • It doesn't matter if you're working with PE-RT, PEX, Copper, or CPVC; ClearLOC can be installed on all commonly used types of potable tubes. Just make sure you prepare the tube accordingly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.