
TUBE INSTALLATION STAPLE TOOL
Mfr # 800-340
Zoro # G1846040
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Height
14.1 in
Width
3.2 in
Length
38-1/2 in
Type
Upright Tube Stapler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800-340
Zoro #
G1846040
UPC #
662545117126
Country of Origin
Germany
Dimensions
Height
14.1 in
Width
3.2 in
Length
38-1/2 in
Details
Type
Upright Tube Stapler
Description
Tube Installation Staple Tool- upright hand Staple tool for installing different sizes of tubing into EPS foam board.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.