Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBE MOUNT RAIL-3/4"

  • Mfr # 800-334

  • Zoro # G1854967


product price: $10.39
/ea

Key Features

Type
Tube Mounting Rail
Fits Tube Size
3/4 in
Size
78"
Connection Type
fits 3/4" tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-334
Zoro #
G1854967
UPC #
662545067315
Country of Origin
Germany

Dimensions

Fits Tube Size
3/4 in
Size
78"

Details

Type
Tube Mounting Rail
Connection Type
fits 3/4" tubing

Description

Tube Mounting Rail – Used to hold tubing to rigid foam, wood or concrete with mounting holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.