Zoro Homepage

TUBE PROTECTION SLEEVE 12X1/2

  • Mfr # 800-313

  • Zoro # G1808024


product price: $1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Type
Tube Protection Sleeve
Length
12 in
Size
12"
Connection Type
fits 1/2" tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-313
Zoro #
G1808024
UPC #
662545067261
Country of Origin
Germany

Dimensions

Length
12 in
Size
12"

Details

Type
Tube Protection Sleeve
Connection Type
fits 1/2" tubing

Description

Tube Protection Sleeve – Used to protect tubing in a concrete slab at expansion joints. Pre-slit 12” lengths allow for rapid installation after tubing has been installed and before concrete pour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.