
5 inch Sand paper Disc, 8-Hole, 150 Grit, 150PK
Mfr # LG5-8150-150
Zoro # G012314932
product price: $51.15
/pk 150, $0.34/eaKey Features
Grade
Fine
Abrasive Material
Aluminum oxide
Grit
150
For Use With
Hand Sander; Orbital Sander; Sanding Block
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG5-8150-150
Zoro #
G012314932
UPC #
841511146722
Country of Origin
China
Details
Item
Sandpaper
Grade
Fine
Abrasive Material
Aluminum oxide
Grit
150
For Use With
Hand Sander; Orbital Sander; Sanding Block
Color
Green
Number of Pieces
150
Includes
5 inch Sand paper Disc, 8-Hole, 150 Grit, 150-Pack
For Use On
Drywall; Metal; Plastic; Walls; Wood
Description
Legit Grit 5-Inch 8-Hole sanding discs are premium heat-treated aluminum discs designed to fit most 5-inch random orbital sanders. Our selection includes grits ranging from 40-800 and pack sizes of 10, 50, 100 and 150 pieces. Legit Grit discs are designed to help you complete all your shaping and fine sanding work.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AS, GU, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.