Shop LEGIT GRIT
See all product information
Create Account
6 inch Sand paper Disc, 6-Hole, Mixed Grit Variety - GRITS: 80/120/150/180/220 10 of each, 50PK
- Mfr # LG6-6MIX1-50
- Zoro # G912312328
product price:
$
22.19
/pk of 50, $0.44/ea
Key Features
Backing Material
Aluminum oxide
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG6-6MIX1-50
- Zoro #
- G912312328
- UPC #
- 841511147149
- Country of Origin
- China
- Item
- Sandpaper
- Backing Material
- Aluminum oxide
- Color
- Green
Description
Includes 10pcs of each grit: 80, 120, 150, 180, 220 50 pieces total. Legit Grit's 5 8 Hole sanding discs are premium film-backed discs designed to fit most 5 random orbital sanders.
- •70% More effective - Legit Grit premium heat treated aluminum oxide grain remove up to 70% more material than leading brands *Based on testing conducted with 120-grit sand paper over an 18-minute period.
- •Lasts longer - Forget paper, our discs are built with a durable plastic film layer that prevents tearing
- •Reduced clogging - our discs feature an anti-blocking coating to reduce friction and improve the release of sanded material
- •Precision performance - Our premium velvet backing minimizes pressure and creates a softer surface connection to allow for precise sanding
- •Top quality at sanded down prices - our products are manufactured alongside leading brands with price savings of 20% or more
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AS, GU, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.