Shop DEWALT
See all product information
Create Account
Sand Paper, PK25
- Mfr # DWAS24025P
- Zoro # G923785838
product price:Â
$
36.89
/pk of 25, $1.48/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Quick Change System
HL
Grit
M250
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Overall Diameter
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAS24025P
- Zoro #
- G923785838
- UPC #
- 0885911697866
- Country of Origin
- Mexico
- Item
- Sand Paper
- Quick Change System
- HL
- Grit
- M250
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Paper
- Disc Attachment Method
- Hook-and-Loop
- Backing Weight
- X
- Grade
- Extra Fine
- Coating Coverage
- Open
- Resistance Properties
- Tear
- Color
- Brown
- Product Type
- PSA Disc
- Series
- P240
- Number of Vacuum Holes
- 8
- Abrasive Type
- Coated
- Wire Color
- Brown
Dimensions
- Overall Diameter
- 9 in
Description
Sand Paper, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Open, Grade Extra Fine, Grit M250, Overall Diameter 9 in, Quick Change System HL, Series P240, Resistance Properties Tear, Color Brown, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.