Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angled Receptacle, 3R Nema, Female, White

  • Mfr # PS45FRSBW

  • Zoro # G7314170


product price: $61.99
/ea

Key Features

Color
White
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Series
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS45FRSBW
Zoro #
G7314170
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG

Details

Item
Angled Receptacle
Color
White
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Series
16
Male/Female
Female
Voltage Rating
600V AC
Amps AC/DC
400AC/DC
NEMA Rating
3R
Single Pole Device Style
Taper Nose
Standards
CSA Certified
Gender
Female
Housing Color
White
Resistance Properties
Chemical Resistant, Impact Resistant
Terminal Connection Type
Threaded Stud
For Location
Indoor, Outdoor
Includes Mounting Hardware
No
NEMA Enclosure Rating
3R
Compatible with Series
16
End Type
Taper Nose
Mounting Style
Through Hole Mounting
Housing Material
Santoprene
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Angled Receptacle, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA Certified, Terminal Connection Type Threaded Stud, Compatible with Series 16, For Location Indoor, Outdoor, Includes Mounting Hardware No, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.