Zoro Homepage

19SP, 27DEEP, PLEXI DOOR & BLACK TOP

  • Mfr # BGR-19SA27MDK-A5

  • Zoro # G816255516


product price: $2,049.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
39.5 in
Color
Black, Black Wrinkle Powder Coat
Material
High Pressure Laminate (HPL), Steel
Width
24.5 in
Features
Front Door, Cable Management, Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGR-19SA27MDK-A5
Zoro #
G816255516
UPC #
656747402555
Country of Origin
United States

Dimensions

Height
39.5 in
Width
24.5 in
Rack Depth
24.40 in
Rack Height
19U
Depth
31.4 in

Details

Color
Black, Black Wrinkle Powder Coat
Material
High Pressure Laminate (HPL), Steel
Features
Front Door, Cable Management, Leveling Feet
Rack Type
Enclosed Cabinet
Item
Rack Cabinet
Maximum Weight Capacity
1100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.