Bench Portal
- Mfr # LBPBHA
- Zoro # G323956029
product price:Â
$
36.15
/ea
Key Features
Includes
3/4 in Trade Size Fitting, Junction Box
Material
Steel
For Use With
Lab Bench Pedestal Table Box
Standards
CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
Length
7 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBPBHA
- Zoro #
- G323956029
- UPC #
- 786776197280
- Country of Origin
- China
- Item
- Bench Portal
- Includes
- 3/4 in Trade Size Fitting, Junction Box
- Material
- Steel
- For Use With
- Lab Bench Pedestal Table Box
- Standards
- CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
- Color
- Silver
- Shell Material
- Steel
- Wire Color
- Silver
- Product Type
- Mounting Accessories
- Compatible Product Type
- Lab Bench Pedestal Table Box
- Traction Material
- Steel
Dimensions
- Length
- 7 5/8 in
- Width
- 4 in
Description
Bench Portal, Silver, For Use With Lab Bench Pedestal Table Box, Length 7 5/8 in, Width 4 in, Material Steel, Includes 3/4 in Trade Size Fitting, Junction Box, Standards CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.