Bezel
- Mfr # RDSBWH
- Zoro # G923956368
product price:Â
$
9.85
/ea
Key Features
Standards
ETL, FCC, RoHS
Material
Plastic
Length
7 1/8 in
For Use With
Basic Power Unit and Power Only 4-Outlet Unit, Radiant(R) Furniture Power Centers
Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDSBWH
- Zoro #
- G923956368
- UPC #
- 786776196986
- Country of Origin
- China
- Item
- Bezel
- Standards
- ETL, FCC, RoHS
- Material
- Plastic
- For Use With
- Basic Power Unit and Power Only 4-Outlet Unit, Radiant(R) Furniture Power Centers
- Color
- White
- Includes
- Replacement Bezel
- Shell Material
- Plastic
- Wire Color
- White
- Product Type
- Mounting Accessories
- Compatible Product Type
- Basic Power Unit and Power Only 4-Outlet Unit, Radiant(R) Furniture Power Centers
- Traction Material
- Plastic
Dimensions
- Length
- 7 1/8 in
- Width
- 2 1/2 in
Description
Bezel, White, For Use With Basic Power Unit and Power Only 4-Outlet Unit, Radiant(R) Furniture Power Centers, Length 7 1/8 in, Width 2 1/2 in, Material Plastic, Includes Replacement Bezel, Standards ETL, FCC, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.