Mount
- Mfr # WSPCBKTLWH
- Zoro # G123956090
product price:Â
$
21.69
/ea
Key Features
Material
Metal
Includes
Hardware, Screw-In Mounting Plate, Mounting Bracket
For Use With
Slim 65 W Desktop Power Centers
Color
White
Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPCBKTLWH
- Zoro #
- G123956090
- UPC #
- 786776192582
- Country of Origin
- China
- Item
- Mount
- Material
- Metal
- Includes
- Hardware, Screw-In Mounting Plate, Mounting Bracket
- For Use With
- Slim 65 W Desktop Power Centers
- Color
- White
- Shell Material
- Metal
- Wire Color
- White
- Product Type
- Mounting Accessories
- Compatible Product Type
- Slim 65 W Desktop Power Centers
- Traction Material
- Metal
Dimensions
- Width
- 3 3/4 in
- Length
- 5 3/8 in
Description
Mount, White, For Use With Slim 65 W Desktop Power Centers, Length 5 3/8 in, Width 3 3/4 in, Material Metal, Includes Hardware, Screw-In Mounting Plate, Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.