Shop LEGRAND
See all product information
Create Account
Bracket
- Mfr # DDBKT-GR
- Zoro # G723956339
product price:Â
$
58.85
/ea
Key Features
Color
Gray
Includes
Mounting Bracket
Width
1 3/4 in
Length
5 5/8 in
Wire Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDBKT-GR
- Zoro #
- G723956339
- UPC #
- 786776198362
- Country of Origin
- China
- Item
- Bracket
- Color
- Gray
- Includes
- Mounting Bracket
- Wire Color
- Gray
- Product Type
- Mounting Accessories
Dimensions
- Width
- 1 3/4 in
- Length
- 5 5/8 in
Description
Bracket, Gray, Length 5 5/8 in, Width 1 3/4 in, Includes Mounting Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.