Cabled Paralleling Tee, 3R Nema, Black
Mfr # PSPTBK
Zoro # G7481391
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
16
Current Rating
300 A, 400 A
Voltage Rating
600V AC
NEMA Rating
3R
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSPTBK
Zoro #
G7481391
UPC #
785007308556
Country of Origin
Mexico
Dimensions
Power Terminals Wire Size
2/0 - 4/0
Details
Item
Cabled Paralleling Tee
Series
16
Current Rating
300 A, 400 A
Voltage Rating
600V AC
NEMA Rating
3R
Color
Black
Amps AC/DC
300AC/400DC
Standards
cCSAus
Single Pole Device Style
Taper Nose
Material
Santoprene
Amps AC
400 A
Product Type
Paralleling Tee
Compatible with Series
16
Housing Material
Santoprene
Housing Color
Black
Minimum Operating Temperature
-40 Degrees C
NEMA Enclosure Rating
3R, 4
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
75 Degrees C
Description
Cabled Paralleling Tee, Current Rating 300 A, 400 A, Housing Color Black, Housing Material Santoprene, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, 4, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.