Camp-Lock PS520PCLB Electrical Plug, 2 -Pole, 20 A, 125 V, NEMA: NEMA 5-20P, Black/White
- Mfr # PS520PCLBCCV4
- Zoro # G722914170
product price:Â
$
25.59
/ea
Key Features
Number of Poles
2
Grounding
Grounded
Number Of Wires
3
Current Rating
20 A
NEMA Plug Configuration
NEMA 5-20P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS520PCLBCCV4
- Zoro #
- G722914170
- UPC #
- 785007256406
- Country of Origin
- Mexico
Details
- Number of Poles
- 2
- Grounding
- Grounded
- Number Of Wires
- 3
- Current Rating
- 20 A
- NEMA Plug Configuration
- NEMA 5-20P
- Voltage Rating
- 125V
- Housing Color
- Black/White
- Material
- Nylon/Polycarbonate
Description
Pass & Seymour Camp-Lock Electrical Plug, Straight Blade, 125 V, 20 A, 2 Pole, 3 Wires, Grounding Type: Grounded, -40 to 75 deg C Operating, Nylon/Polycarbonate, Black/White, NEMA 5-20P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.