Zoro Homepage

Combination Device, Toggle, 15A, 120/277VAC

  • Mfr # 690IG

  • Zoro # G7766346


product price: $8.69
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120/277V AC
Wiring Combination
Duplex Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690IG
Zoro #
G7766346
UPC #
785007690101
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15R
Amps
15 A
Voltage
120/277V AC
Wiring Combination
Duplex Switch
Standards
UL 498
Color
Ivory
HP
1/2 hp
Description/Special Features
Switch/Switch
Grounding
Grounded
Number of Switches
1
Resistance Properties
Tamper Resistant
Wiring Method
Side
Pilot Light
Yes
Switch Type
Single Pole
Voltage Rating
120/277V AC
Switch Style
Toggle
Horsepower Rating
1/2 hp
Wire Connection Type
Screw Terminals
Market
Commercial
Current Rating
15 A
Standard
UL 498
Application Sector
Residential/Commercial
Amperage
15.0 A
Connection
Grounding
Special Features
Two devices fits in one space, side wire
Number Of Poles
Double Pole

Description

Combination Device, Color Ivory, Current Rating 15 A, Pilot Light Yes, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Side, Horsepower Rating 1/2 hp, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Tamper Resistant, Standards UL 498, Switch Style Toggle, Wire Connection Type Screw Terminals, Grounding Grounded, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.