Zoro Homepage

Double Connector, 3R Nema, 16 Series, Black

  • Mfr # PS45FRBBL

  • Zoro # G7314085


product price: $65.79
/ea

Key Features

Color
Black
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS45FRBBL
Zoro #
G7314085
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG

Description

Double Connector, Current Rating 400 A, Gender Female, Housing Color Blue, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA Certified, Terminal Connection Type Double Set Screw, Compatible with Series 16, For Location Indoor, Outdoor, Includes Mounting Hardware No, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.