Double Connector, 3R Nema, 16 Series, Male
Mfr # PS45MRBBL
Zoro # G7314091
product price: $65.79
/eaKey Features
Color
Black
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS45MRBBL
Zoro #
G7314091
UPC #
-
Country of Origin
Mexico
Dimensions
Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG
Details
Item
Double Connector
Color
Black
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Standards
CSA Certified
NEMA Rating
3R
Series
16
Amps AC/DC
400AC/DC
Single Pole Device Style
Taper Nose
Male/Female
Male
Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Housing Color
Black
Compatible with Series
16
End Type
Taper Nose
Gender
Male
Mounting Style
Through Hole Mounting
Contact Material
Stainless Steel
Housing Material
Santoprene
Description
Double Connector, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, Contact Material Stainless Steel, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA Certified, Compatible with Series 16, Mounting Location Panel, Mounting Style Through Hole Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.