Double Connector, 3R Nema, Female, Red
Mfr # PS45FRBR
Zoro # G7314225
product price: $70.29
/eaKey Features
Color
Red
Material
Santoprene
Current Rating
400 A
Cable Range
2/0 to 4/0
Single Pole Device Style
Taper Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS45FRBR
Zoro #
G7314225
UPC #
-
Country of Origin
Mexico
Dimensions
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Wire Size
2/0 - 4/0
Description
Double Connector, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, End Type Taper Nose, NEMA Enclosure Rating 3R, 4, Standards CSA Certified, Terminal Connection Type Double Set Screw, UL 94 Flammability Rating V-2, Compatible with Series 16, For Location Indoor, Outdoor, Includes Mounting Hardware No, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.