Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire

  • Mfr # 3232ICP8

  • Zoro # G116038444


product price: $12.85
/pk 10, $1.29/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3232ICP8
Zoro #
G116038444
UPC #
785007856279
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Push In
Wiring Method
Side
Housing Color
Ivory
Standards
UL Listed; cULus Listed

Description

Pass & Seymour Duplex Receptacle Outlet, 125 V, 15 A, 2 Pole, 3 Wires, Back, Push-In, Side Wiring, 14 to 12 AWG Wire, 5-15R, Thermoplastic, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.