Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # TR15-GRY

  • Zoro # G615710070


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR15-GRY
Zoro #
G615710070
UPC #
78500724167
Country of Origin
Mexico

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Standards
CSA C22.2 No. 42, UL 498, cUL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Method
Side

Description

125 V, 15 A, NEMA 5-15R, 2-Pole, 3-Wire, Gray, Nylon, Side Wire, Automatic Grounding, TAer Resistant, Commercial/Specification Grade, Straight Blade Duplex Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.