
Electrical Plug, 6 A, 125 V, White
Mfr # 2601WBPCC10
Zoro # G316067084
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Current Rating
6 A
Voltage Rating
125V AC
Connection Orientation
Straight
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2601WBPCC10
Zoro #
G316067084
UPC #
785007864113
Country of Origin
Mexico
Details
Item
Straight Blade Plug
Current Rating
6 A
Voltage Rating
125V AC
Connection Orientation
Straight
Housing Color
White
Description
Pass & Seymour Electrical Plug, 125 V, 6 A, White, Dimensions: 5.25 x 2.63 x 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.