Shop LEGRAND
See all product information
Create Account
Faceplate
- Mfr # LBP-MAAP
- Zoro # G023956237
product price:Â
$
46.75
/ea
Key Features
Color
Black
For Use With
Lab Bench Pedestal Table Box
Width
2 3/4 in
Standards
CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBP-MAAP
- Zoro #
- G023956237
- UPC #
- 786776197297
- Country of Origin
- China
Dimensions
- Width
- 2 3/4 in
- Length
- 4 1/2 in
Details
- Item
- Faceplate
- Color
- Black
- For Use With
- Lab Bench Pedestal Table Box
- Standards
- CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
- Material
- Steel
- Includes
- Lab Bench Plate
- Shell Material
- Steel
- Wire Color
- Black
- Product Type
- Mounting Accessories
- Compatible Product Type
- Lab Bench Pedestal Table Box
Description
Faceplate, Black, For Use With Lab Bench Pedestal Table Box, Length 4 1/2 in, Width 2 3/4 in, Material Steel, Includes Lab Bench Plate, Standards CEC 12-3032, cULus File No. E2961 Guide QCIT: cULus File No. E15191, Guide PVGT, NEC 380
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.