This item is Discontinued.

Legrand Fan Kit For Vwm Cabinet - 12 Vdc VWMFK-12VDC

Fan Kit For Vwm Cabinet - 12 Vdc (Discontinued)

  • Mfr # VWMFK-12VDC
  • Zoro # G9457597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VWMFK-12VDC
Zoro #
G9457597
UPC #
662875010098
Country of Origin
Unknown

Dimensions

Width
4.5 in
Height
4.5 in
Depth
1.5 in
Overall Dimensions
4.5 in W x 1.5 in D x 4.5 in H

Details

Color
Black
Component Type
Fan Kit
Type
Vertical Wall-Mount Accessories
Series
VWM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.