Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS4011-DV
Zoro #
G3010271
UPC #
786776081282
Country of Origin
United States
Dimensions
Width
7"
Length
7"
Height
2.2"
Details
Item
Flat Elbow
Fittings Sub-Category
Elbows
Color
Ivory
For Use With
DS4000 Raceway
Material
Steel
Standards
UL cUL
Number of Channels
2
Description
Flat Elbow, Number of Channels 2, Height 2.2 In., Width 7 In., Length 7 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.