
Legrand Vertical Cable Management Kit For 26Ru Swing-Out Wall-Mount (Discontinued)
- Mfr # SWMVFK26RU
- Zoro # G3490701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWMVFK26RU
Zoro #
G3490701
UPC #
662875019701
Country of Origin
Unknown
Dimensions
Height
49.50 in
Width
3 in
Depth
4.5 in
Overall Dimensions
49.50 in H x 3 in W x 4.50 in D
Details
Material
Steel
Color
Black
Rack Units
26
Type
Swing-Out Wall-Mount Accessories
Component Type
Vertical Cable Management Kit
Series
SWM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.