Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V, 2 Pole, Black, White

  • Mfr # L520PCCV3

  • Zoro # G716054899


product price: $15.95
/ea

Key Features

NEMA Plug Configuration
L5-20P
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L520PCCV3
Zoro #
G716054899
UPC #
785007855197
Country of Origin
Mexico

Dimensions

Wire Size
18 to 8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Operating Temp.
-40 to 75 Degrees C

Description

Pass & Seymour Turnlok Locking Plug, 125 V, 20 A, 2 Pole, 3 Wires, 18 to 8 AWG Cable/Wire, Grounding Type: Grounded, IP20 IP, - 40 to 75 deg C Operating, Nylon, Black/White, Dimensions: 2.2 in Dia x 2.57 in L, NEMA L5-20P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.