Zoro Homepage

Locking Plug, L6-30P, 30 A, 250V, 2 Pole, Black

  • Mfr # L630PCCV3

  • Zoro # G216054863


product price: $24.15
/ea

Key Features

NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V
Number of Poles
2
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630PCCV3
Zoro #
G216054863
UPC #
785007855258
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V
Number of Poles
2
Housing Color
Black

Description

Pass & Seymour Locking Plug, 250 V, 30 A, 2 Pole, 3 Wires, -40 to 75 deg C Operating, Nylon, Black, NEMA L6-30P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.