Zoro Homepage

Manual Motor Switch, 30 A, 3 P, 3 Phase

  • Mfr # 7803MD

  • Zoro # G508644383


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusable
Number of Poles
3
Phase
3
For Fuse Class
Class J
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803MD
Zoro #
G508644383
UPC #
78500726768
Country of Origin
Mexico

Details

Item
Disconnect Switch
Protection Method
Fusable
Number of Poles
3
Phase
3
For Fuse Class
Class J
Environment
Indoor
Handle Color
Black
Handle Type
Pull or Push
Housing Material
Plastic
Standards
UL508, cULus, CSA
Contact Form
3PST-NO
Maximum Voltage Rating
600V
Current AC
30 A

Description

Three pole, three phase ac manual motor controller, suitable as motor disconnect - 10ka at 600vac, 30a max. Class j fuse. features: high horsepower rating of 20hp gull-wing shaped brass terminal pressure clamps constructed of glass-reinforced thermoplastic ul508 and culus listing of individual device and assembled device within enclosure heavy duty zinc-plated steel strap, two brass rivets secure strap to housing external screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.