NIGHTLIGHT
- Mfr # NTLHORZWCC6
- Zoro # G122784014
product price:Â
$
31.35
/ea
Key Features
Housing Color
White
Ambient Temperature - Minimum
0 Degrees C
For Use With
radiant(R)
Voltage
120V AC
Dimming Method
Forward Phase/Reverse Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTLHORZWCC6
- Zoro #
- G122784014
- UPC #
- 785007071665
- Country of Origin
- China
Details
- Housing Color
- White
- Ambient Temperature - Minimum
- 0 Degrees C
- For Use With
- radiant(R)
- Voltage
- 120V AC
- Dimming Method
- Forward Phase/Reverse Phase
- Housing Material
- Thermoplastic
- Dimming Range
- 100%/75%/50%/25%/0%
- Finish
- Satin
- Bulb Included
- Integrated LED
- Includes
- Louver
- Lens Shape
- Flat
- Housing Finish
- Satin
- Fixture Type
- Flush Mount
- Series
- radiant
- Standards
- cULus Listed
- Lamp Quantity
- 1
- Color Temperature
- 6000K
- Item
- NIGHTLIGHT
- Ballast Type
- No Ballast Required
- Ambient Temperature - Maximum
- 30 Degrees C
- Color Selectable
- Not Selectable
- Dimmable
- Yes
- Compatible Product Type
- radiant(R)
Description
Not Applicable, Lens Shape Flat, 6000K, Sensor Type Not Applicable, Mounting Style Not Applicable, Linkable Not Applicable, For Bulb Type Not Applicable, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, radiant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.