Shop LEGRAND
See all product information
Create Account
NIGHTLIGHT
- Mfr # NTLFULLW
- Zoro # G322784326
product price:Â
$
27.35
/ea
Key Features
For Use With
radiant(R)
Color Selectable
Not Selectable
Ballast Type
No Ballast Required
Lamp Quantity
1
Housing Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NTLFULLW
- Zoro #
- G322784326
- UPC #
- 785007127614
- Country of Origin
- China
- For Use With
- radiant(R)
- Item
- NIGHTLIGHT
- Color Selectable
- Not Selectable
- Ballast Type
- No Ballast Required
- Lamp Quantity
- 1
- Housing Finish
- Satin
- Includes
- Louver
- Ambient Temperature - Maximum
- 30 Degrees C
- Lens Shape
- Flat
- Dimming Range
- 100%/75%/50%/25%/0%
- Dimming Method
- Forward Phase/Reverse Phase
- Series
- radiant
- Fixture Type
- Flush Mount
- Ambient Temperature - Minimum
- 0 Degrees C
- Finish
- Satin
- Dimmable
- Yes
- Housing Material
- Thermoplastic
- Standards
- cULus Listed, RoHS
- Color Temperature
- 6000K
- Bulb Included
- Integrated LED
- Voltage
- 120V AC
- Housing Color
- White
- Compatible Product Type
- radiant(R)
Description
Not Applicable, Lens Shape Flat, 6000K, Sensor Type Not Applicable, Mounting Style Not Applicable, Linkable Not Applicable, For Bulb Type Not Applicable, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable Yes, radiant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.