Shop LEGRAND
See all product information
Create Account
Pass & Seymour radiant Series Duplex Receptacle, Thermoplastic, White, 2-Pole, 15 A, 125 V, NEMA: 5-15R
- Mfr # 885TRWCC12
- Zoro # G123562260
product price:Â
$
11.15
/ea
Key Features
Width
1.29 in
Material
Thermoplastic
Height
3.812 in
Housing Color
White
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 885TRWCC12
- Zoro #
- G123562260
- UPC #
- 785007304770
- Country of Origin
- China
- Material
- Thermoplastic
- Housing Color
- White
- Number of Poles
- 2
- Voltage Rating
- 125 V
- Current Rating
- 15 A
- Wire Connection Type
- Push Side
- Number Of Wires
- 3
- NEMA Receptacle Configuration
- 5-15R
Dimensions
- Width
- 1.29 in
- Height
- 3.812 in
- Depth
- 1 in
Description
The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wallplates that complement today's homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.