Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Legrand Pdu, Basic, 0U, 24A, 208V, 20Xc13, 4Xc19 LP-22300

Pdu, Basic, 0U, 24A, 208V, 20Xc13, 4Xc19 (Discontinued)

  • Mfr # LP-22300
  • Zoro # G9757976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-22300
Zoro #
G9757976
UPC #
662875015123
Country of Origin
Unknown

Dimensions

Cord Length
3m

Details

Item
Power Distribution Unit
Number of Outlets
24
Voltage
208V
Color
Black/Silver
Max. Amps
24A
Mounting Style
Button Mount, Rackmount/0
NEMA Receptacle Configuration
C13, C19
NEMA Plug Configuration
L6-30P
Series
LP-Series
Type
Basic PDU w/Surge

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.