Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Legrand Pdu, Basic, 1U, 16A, 208V, 12Xc13 LP-22210

Pdu, Basic, 1U, 16A, 208V, 12Xc13 (Discontinued)

  • Mfr # LP-22210
  • Zoro # G9758210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-22210
Zoro #
G9758210
UPC #
662875014744
Country of Origin
Unknown

Dimensions

Cord Length
3m

Details

Item
Power Distribution Unit
Number of Outlets
12
Voltage
208V
Color
Black/Silver
Max. Amps
16A
Mounting Style
19 in Rack Mount
NEMA Receptacle Configuration
C13
NEMA Plug Configuration
L6-20P
Type
Basic PDU w/Surge
Series
LP-Series

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.