Shop LEGRAND

PIN & SLEEVE

  • Mfr # LE460P7WNPT7A
  • Zoro # G822784895

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-50 Degrees C
Features
Integral NPT Liquidtight Fitting Provides Seamless Installation Ease in Applications Such as Data Centers, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Shrouded, Nickel-Plated, Solid Brass Pins Provide Corrosion Protection and Excellent Conductivity, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability
Housing Color
Gray
Housing Material
Nylon
Shrouded
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LE460P7WNPT7A
Zoro #
G822784895
UPC #
785007497045
Country of Origin
United States

Dimensions

Minimum Wire Size
6 AWG
Maximum Wire Size
4 AWG
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in
Fits Chest Size
Integral NPT Liquidtight Fitting Provides Seamless Installation Ease in Applications Such as Data Centers, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Shrouded, Nickel-Plated, Solid Brass Pins Provide Corrosion Protection and Excellent Conductivity, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability

Details

Minimum Operating Temperature
-50 Degrees C
Features
Integral NPT Liquidtight Fitting Provides Seamless Installation Ease in Applications Such as Data Centers, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Shrouded, Nickel-Plated, Solid Brass Pins Provide Corrosion Protection and Excellent Conductivity, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability
Housing Color
Gray
Item
Pin and Sleeve Plug
Housing Material
Nylon
Shrouded
Yes
Current Rating
60 A
For Location
Indoor, Outdoor
Maximum Operating Temperature
80 Degrees C
Reverse Service
No
Voltage Rating
480V AC
Number of Poles
3
Phase
Three
Series
Pin & Sleeve
Standards
IEC 309: UL Certified
UL 94 Flammability Rating
V-0, V-2
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant
Number of Wires
4
Power Indicating Light
No
IP Rating
IP67
Wire Connection Type
Screw Terminals

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 4 AWG, Minimum Wire Size 6 AWG, NEMA Enclosure Rating Not Applicable, Power Indicating Light No, Resistance Properties Moisture Resistant, UV/Sunlight Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.