PIN & SLEEVE

  • Mfr # LE460P9WNPT7A
  • Zoro # G422783809
product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
Phase
Three
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Series
Pin & Sleeve
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LE460P9WNPT7A
Zoro #
G422783809
UPC #
785007497069
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Wire Rope Length
10 in
Minimum Wire Size
6 AWG
Overall Length
10 in
Length
10 in
Fits Chest Size
Integral NPT Liquidtight Fitting Provides Seamless Installation Ease in Applications Such as Data Centers, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Shrouded, Nickel-Plated, Solid Brass Pins Provide Corrosion Protection and Excellent Conductivity, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability

Details

Voltage Rating
250V AC
Number of Wires
4
Phase
Three
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Series
Pin & Sleeve
Minimum Operating Temperature
-50 Degrees C
IP Rating
IP67
UL 94 Flammability Rating
V-0, V-2
Housing Color
Gray
Standards
IEC 309: UL Certified
Current Rating
60 A
Number of Poles
3
Resistance Properties
Moisture Resistant, UV/Sunlight Resistant
Item
Pin and Sleeve Plug
Shrouded
Yes
For Location
Indoor, Outdoor
Maximum Operating Temperature
80 Degrees C
Reverse Service
No
Features
Integral NPT Liquidtight Fitting Provides Seamless Installation Ease in Applications Such as Data Centers, Locking Ring with an Integral Neoprene Gasket Provides Watertight Seal When Plug and Connector/Receptacle Are Mated, Shrouded, Nickel-Plated, Solid Brass Pins Provide Corrosion Protection and Excellent Conductivity, Standard Clocking Positions Identified by Device Color Allow for Quick Identification and Intermate Ability
Power Indicating Light
No

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Grounding Style IEC, Housing Material Nylon, Maximum Wire Size 4 AWG, Minimum Wire Size 6 AWG, NEMA Enclosure Rating Not Applicable, Power Indicating Light No, Resistance Properties Moisture Resistant, UV/Sunlight Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.