Power Tower
- Mfr # P4HUHUGR
- Zoro # G423956042
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Current Rating
15 A
USB Connectors Included
Type A, Type C
Overall Height
35.75 in
Overall Width
9.19 in
Minimum Operating Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4HUHUGR
- Zoro #
- G423956042
- UPC #
- 786776192636
- Country of Origin
- China
- Item
- Furniture Power Tower
- Current Rating
- 15 A
- USB Connectors Included
- Type A, Type C
- Minimum Operating Temperature
- 32 Degrees F
- NEMA Receptacle Configuration
- 5-15R
- Number of Outlets
- 4
- Standards
- cETLus, UL 1363
- Voltage Rating
- 125V AC
- Application
- Commercial, Education, Hospitality, Residential
- Housing Material
- Aluminum
- Maximum Operating Temperature
- 149 Degrees F
- Features
- Highly Configurable, Slim Modern Design
- Shape
- Rectangular
- Mount Type
- Surface
- Plug Style
- Right Angle
- Housing Color
- Gray
Dimensions
- Overall Height
- 35.75 in
- Overall Width
- 9.19 in
- Power Cord Length
- 8 ft
- Overall Depth
- 9.19 in
- Wire Size
- 14 AWG
- Fits Chest Size
- Highly Configurable, Slim Modern Design
Description
Furniture Power Tower, Application Commercial, Education, Hospitality, Residential, Current Rating 15 A, Features Highly Configurable, Slim Modern Design, Housing Color Gray, Housing Material Aluminum, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature 32 Degrees F, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Number of USB Ports 2, Overall Depth 9.19 in, Overall Height 35.75 in, Overall Width 9.19 in, Plug Style Right Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.