Plate
- Mfr # TRIM2-ST
- Zoro # G523956218
product price:Â
$
19.29
/ea
Key Features
Width
2 3/8 in
Color
Silver
Length
4 1/8 in
Material
Plastic
For Use With
DASH(TM) 2-Cube Furniture Power Centers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRIM2-ST
- Zoro #
- G523956218
- UPC #
- 786776192902
- Country of Origin
- China
Dimensions
- Width
- 2 3/8 in
- Length
- 4 1/8 in
Details
- Item
- Plate
- Color
- Silver
- Material
- Plastic
- For Use With
- DASH(TM) 2-Cube Furniture Power Centers
- Includes
- Trim Plate
- Shell Material
- Plastic
- Wire Color
- Silver
- Product Type
- Mounting Accessories
- Compatible Product Type
- DASH(TM) 2-Cube Furniture Power Centers
Description
Plate, Silver, For Use With DASH(TM) 2-Cube Furniture Power Centers, Length 4 1/8 in, Width 2 3/8 in, Material Plastic, Includes Trim Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.