Shop LEGRAND
See all product information
Create Account
Rack Accessory
- Mfr # PTRK-21
- Zoro # G523370960
product price:Â
$
2,193.99
/ea
Free Shipping & Returns
Key Features
Width
22.6 in
Height
46 in
Material
Steel
Color
Black
Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTRK-21
- Zoro #
- G523370960
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Color
- Black
- Item
- Rack Cabinet
Dimensions
- Width
- 22.6 in
- Height
- 46 in
- Depth
- 23 in
Description
Rack Cable Management Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.