Shop LEGRAND
See all product information
Create Account
Rack Mount PDU
- Mfr # RLNK-1615V
- Zoro # G723370906
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Depth
1.6 in
Height
69.6 in
Width
1.9 in
Protection
Spike Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLNK-1615V
- Zoro #
- G723370906
- UPC #
- -
- Country of Origin
- Unknown
- Input Voltage
- 120 V AC
- Protection
- Spike Protection
- Input Current
- 15 A
- Item
- PDU
Dimensions
- Depth
- 1.6 in
- Height
- 69.6 in
- Width
- 1.9 in
Description
Rack Power Distribution Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.