radiant Series Duplex Self-Test GFCI Receptacle, 125 V, 15 A, NEMA: NEMA 5-15R, Graphite

  • Mfr # 1597TRGCC4

  • Zoro # G116044391


product price:  $35.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1597TRGCC4
Zoro #
G116044391
UPC #
785007173727
Country of Origin
China

Description

GFCI receptacles from the radiant Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground-fault occurrences. Meeting National Electrical Code requirements for ground-fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen-no more confusion at the breaker box. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the radiant Collection, sold separately. Spec-Grade devices are engineered to meet federal specifications for use in commercial installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.