Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # TR26352RBK
Zoro # G4422515
product price: $6.19
/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR26352RBK
Zoro #
G4422515
UPC #
-
Country of Origin
Mexico
Dimensions
Minimum Wire Size
14 AWG
Face Plate Height
3.3 in
Mount Hole Center-to-Center Height
3.9 in
Maximum Wire Size
10 AWG
Face Plate Width
1.4 in
Description
Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material Nylon (Face), Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards CSA Certified C22.2 No. 42, CSA Certified LR16063, NEMA WD-1 and WD-6, UL 498, UL E140596, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.