customer-service Help
Legrand

Straight Blade Connector, 15A, 125VAC

Legrand Straight Blade Connector, 15A, 125VAC PS5269X
Tap to zoom
Hover or click to zoom
$11.97
  • Item - Plugs and Receptacles: Straight Blade Connector
  • Amps - Plugs and Receptacles: 15
  • Voltage - Plugs and Receptacles: 125V AC
See full product details
Orders over $75 ship free.

Total: $11.97

Legrand #PS5269X Specifications

  • Item - Plugs and Receptacles: Straight Blade Connector
  • Amps - Plugs and Receptacles: 15
  • Voltage - Plugs and Receptacles: 125V AC
  • NEMA Plug Configuration - Plugs and Receptacles: 5-15R
  • Number of Poles: 2
  • Number of Wires: 2
  • Wiring Style: Standard
  • Color - Plugs and Receptacles: Black/White
  • Grade - Plugs and Receptacles: Industrial
  • Antimicrobial: No
  • Color: Black/White
  • Item: Straight Blade Connector
  • IP Rating: Not Rated
  • HP: 1/2 hp
  • Material: Nylon
  • Voltage: 125VAC
  • Amps: 15
  • NEMA Configuration: 5-15R
  • Cord Size: 0.230 in to 0.690 in
  • Phase: 1
  • Corrosion Resistant: Yes
  • Grade: Hospital
  • Standards: CSA Certified, UL498
  • Special Features: Corrosion resistant
  • Power Indicator: No
  • Country of Origin (subject to change): Mexico

Description

Straight Blade Connector, Amps - Plugs and Receptacles 15, Voltage - Plugs and Receptacles 125V AC, NEMA Plug Configuration - Plugs and Receptacles 5-15R, Number of Poles 2, Number of Wires 2, Wiring Style Standard, Color - Plugs and Receptacles Black/White, Grade - Plugs and Receptacles Industrial, Antimicrobial No, Corrosion Resistant Yes, Power Indicator No, Cord Size 0.230 in to 0.690 in, Phase 1

Reviews of Legrand #PS5269X