Zoro Homepage

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, White

  • Mfr # PS515CACC20

  • Zoro # G716067066


product price: $10.79
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS515CACC20
Zoro #
G716067066
UPC #
785007863451
Country of Origin
China

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
White

Description

Pass & Seymour Armored Connector, 125 V, 15 A, 2 Pole, 3 Wires, Grounding Type: Grounded, Nylon/Thermoplastic, White, NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.