
Straight Blade Connector, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, White
Mfr # PS615CACC20
Zoro # G916067057
product price: $11.95
/eaKey Features
NEMA Receptacle Configuration
6-15R
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS615CACC20
Zoro #
G916067057
UPC #
785007863499
Country of Origin
Mexico
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
White
Description
Pass & Seymour Armored Connector, 250 V, 15 A, 2 Pole, 3 Wires, Grounding Type: Grounded, Nylon, White, NEMA 6-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.