
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole
Mfr # SA540CC10
Zoro # G016067070
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA540CC10
Zoro #
G016067070
UPC #
785007863772
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Housing Color
Brown
Description
Pass & Seymour Electrical Plug, Polarized, Straight Blade, 125 V, 15 A, Number of Poles: 2, Number of Wires: 2, Thermoplastic, Brown, Dimensions: 0.8 in W x 1.2 in D x 1.5 H, NEMA Configuration: NEMA 1-15P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.