
Straight Blade Plug, 30/50 A, 125/250V AC, 3 Pole, Screw Terminals, Non-Grounded
Mfr # 3861CC5
Zoro # G016067063
product price: $19.99
/eaKey Features
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Connection Orientation
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3861CC5
Zoro #
G016067063
UPC #
785007857122
Country of Origin
China
Details
Item
Straight Blade Plug
Current Rating
30/50 A
Voltage Rating
125/250V AC
Number of Poles
3
Wire Connection Type
Screw Terminals
Connection Orientation
Angled
Grounding
Non-Grounded
Housing Color
Black
Description
Pass & Seymour Electrical Plug, Angled, 125/250 V, 30, 50 A, 3 Pole, 3 Wires, Male Connection, Thermoplastic, Black, Dimensions: 2.77 in W x 1.36 in D x 3.3 in H, NEMA WD-1, WD-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.